Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # LP3-D3
Zoro # G2533623
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.0625 in
- Load Capacity 6000 lb
- Thread Size 3/4-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # LP3-D3
- Zoro # G2533623
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.0625 in |
Thread Size | 3/4-10 |
Base Dia. | 3 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Base | Steel |
Construction | Steel |
Includes | 2 Locking Nuts |
Hex | 1-1/16 in |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 4.06 in, Load Capacity 6000 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes 2 Locking Nuts, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less C (ALX53L SAT 619)
- J.W. WINCO JW Winco GN338 32WGBL Washer (32WGBL)
- MONROE PMP 1 1/4 in W x 72 in H Mill Aluminum Continuous Hinge (CA24012572)
- LCN Track Bumper, Silver, Aluminum, 2 in. L (2030-169)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G-08)
- S & W Level Mount, Anti-Vibe, 1/2-13, 3 in. Base (LP3-B3L)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1A)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in. (MG-05)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A3L)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0A)
- S & W Leveling Feet & Pads