Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # BNYLD38
Zoro # G2875914
original price:
$30.95
16% off
new price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 3/4-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLD38
- Zoro # G2875914
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 9.125 in |
Thread Size | 3/4-10 |
Base Dia. | 3 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Hex | 1-1/16 in |
Construction | Steel |
Base | Nylon |
Includes | Locking Nut |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 9.13 in, Load Capacity 5000 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 8 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: HighSecurity 1-1/4" Mortise - Black 10B - #06 Keyway - 5 Keys (KHMC03-10B)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (32721X1-SL)
- WRIGHT PRODUCTS Push Button Handle, Brown, Heavy Duty (V444-2BN)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD34)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (SNYLD46)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC38)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (TNYLC44)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0A)
- S & W Leveling Mount, Boltless, 3/4-10, 4 in Base (BNYLD4-TEL)
- S & W Leveling Mounts