Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # BNYLD36
Zoro # G0610626
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.13 in
- Load Capacity 5000 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLD36
- Zoro # G0610626
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.13 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc-Plated |
Construction | Steel |
Includes | Locking Nut |
Base | Nylon |
Hex | 1-1/16 in |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 7.13 in, Load Capacity 5000 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3651D045KD)
- PEDESTAL PRO Outdoor Housing, 8"H, 16"W, 12 lb. (Lando-CS-16x8-E)
- KABA RU46-A1011D1 Russwin Lock Key Blank, 10PK (174623)
- RAYMOND ISO D Die Spring, Med Duty, 25mmx64mm (304510D)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C6)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C3)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSW-0)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB23)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5AN)
- HHIP 880 lbs. Machinery Leveling Mount With Neoprene Base (3129-0300)
- S & W Leveling Mounts