Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # BNYLD36-EL
Zoro # G0549954
original price:
$21.35
5% off
new price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25 in
- Load Capacity 3750 lb
- Thread Size 3/4-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLD36-EL
- Zoro # G0549954
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.25 in |
Thread Size | 3/4-10 |
Base Dia. | 3 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Construction | Steel |
Hex | 1-1/16 in |
Base | Nylon w/ Non-Skid Pad |
Includes | Locking Nut |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 7.25 in, Load Capacity 3750 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 51" Bottom Width x 56 1/4" Top Width x 13 3/4"H x 7/8"P Craftsman Crosshead (CRH14X51ST)
- KIPP Magnet, neodymium, deep pot, dia. 20 mm, M5 internal thread (K0552.05)
- MASTER LOCK 134 Laminated Padlock (1KA-2359)
- ZORO SELECT O-Ring, Dash 018, EPDM, 0.07 In., PK25 (5JJU8)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD56)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Construction: Steel (BNYLA2-TEL)
- S & W Level Mount, Swivel Stud, 3/8-16, 4in Base (BNYLA48-EL)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NDTS-1)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2 in. Base, Bolt Length: 3 in (LP1-A3L)
- S & W Level Mount, Anti-Vibe, 1/2-13, 4 in. Base (LP4-B6L)
- J.W. WINCO JW Winco GN638-15-M8-20-ST Leveling Feet (638-15-M8-20-ST)
- S & W Leveling Feet & Pads