Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/4-20, 1in Base
Mfr # SSW-0A
Zoro # G0408536
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.19 in
- Load Capacity 1000 lb
- Thread Size 1/4"-20
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # SSW-0A
- Zoro # G0408536
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.19 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 in |
Bolt Length | 2.5 in |
Details
Item | Leveling Mount |
Load Capacity | 1000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Includes | Locking Nut |
Construction | Stainless Steel |
Base | Stainless Steel |
Hex | 1/2 in |
Base Material | Stainless Steel |
Bolt Material | Stainless Steel |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 3.19 in, Load Capacity 1000 lb, Thread Size 1/4 In.-20, Construction Stainless Steel, Hex 1/2 in, Includes Locking Nut, Bolt Length 2.5 in, Finish Stainless Steel, Base Material Stainless Steel, Bolt Material Stainless Steel, Base Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 261, 6-3/4, 7.012, PK2 (U38805.012.0675)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Brushed Oil Rubbed Bronze Square Glendale Cabinet Pull (525-96DBAC)
- MARLBORO 2" W x 72" H Aluminum Continuous Hinge (4PNX3)
- WRS 30" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 29-5 (01-30029-5)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (DTS-4)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4N)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSWD-4A)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb (BNYLA4-TEL)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG-08)
- S & W Level Mount, Fixed Stud, M6, 1-13/64in Base, Base: Nylon (MG-01)
- J.W. WINCO JW Winco WN9100 11T4WP5N Leveling Feet (11T4WP5N)
- S & W Leveling Mounts