Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/4-20, 1in Base
Mfr # NSWD-0A
Zoro # G2757675
original price:
$8.09
22% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 200 lb
- Thread Size 1/4"-20
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSWD-0A
- Zoro # G2757675
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.3125 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 in |
Bolt Length | 2.5 in |
Details
Item | Leveling Mount |
Load Capacity | 200 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc |
Hex | 1/2 in |
Includes | Locking Nut |
Construction | Steel |
Base | Delrin(R) w/ Non-Skid Pad |
Base Material | Delrin(R) |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 3.31 in, Load Capacity 200 lb, Thread Size 1/4 In.-20, Construction Steel, Hex 1/2 in, Includes Locking Nut, Bolt Length 2.5 in, Finish Yellow Zinc-Plated, Base Material Delrin(R), Thrust Pad Material Non-Skid Pad, Base Delrin(R) w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 3 OAL, 7/16 OD, PK12 (1NAC5)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Satin Stainless (DB2405SS)
- SMITHWOOD Wood Grommet 2 1/2 in. Oak (WGO300)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, M6, 3/4in Base (MB-SW00)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base, Load Capacity: 200 lb (DTS-0)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Load Capacity: 200 lb (NSWD-0)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0A)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base (BNYLA4-T)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB38)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (TSNYLB44)
- S & W Leveling Mounts