Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/4-20, 1in Base
Mfr # NSSWD-0
Zoro # G3196602
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 200 lb
- Thread Size 1/4"-20
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # NSSWD-0
- Zoro # G3196602
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.06 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 in |
Bolt Length | 1.25 in |
Details
Item | Leveling Mount |
Load Capacity | 200 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Base | Delrin(R) w/ Non-Skid Pad |
Construction | Stainless Steel |
Hex | 1/2 in |
Includes | Locking Nut |
Base Material | Delrin(R) |
Thrust Pad Material | Non-Skid Pad |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 2.06 in, Load Capacity 200 lb, Thread Size 1/4 In.-20, Construction Stainless Steel, Hex 1/2 in, Includes Locking Nut, Bolt Length 1.25 in, Finish Stainless Steel, Base Material Delrin(R), Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Delrin(R) w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETWALK Underlayment For Vinyl Plank And Tile Fl (QWLV100)
- KOOVA 2 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-2)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- USA INDUSTRIALS Viton O-Ring, Dash 146, PK5 (ZUSAV70146)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Includes: Locking Nut (SSWD-0)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0A)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Height: 3.125 in (BSW-2Z)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BSNYLA34-EL)
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base (BMNYLA23)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BNYLA36)
- J.W. WINCO GN20-100-M16-175-A Hygienic Leveling Feet (20-100-M16-175-A)
- S & W Leveling Feet & Pads