Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/4-20, 1in Base
Mfr # NSSW-0
Zoro # G2926043
original price:
$19.47
5% off
new price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb
- Thread Size 1/4"-20
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSSW-0
- Zoro # G2926043
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.06 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 in |
Bolt Length | 1.25 in |
Details
Item | Leveling Mount |
Load Capacity | 750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Includes | Locking Nut |
Hex | 1/2 in |
Base | Stainless Steel w/ Non-Skid Pad |
Construction | Stainless Steel |
Base Material | Stainless Steel |
Thrust Pad Material | Non-Skid Pad |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 2.06 in, Load Capacity 750 lb, Thread Size 1/4 In.-20, Construction Stainless Steel, Hex 1/2 in, Includes Locking Nut, Bolt Length 1.25 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Stainless Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2268pri8401LH26D4916)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 180mm ID, PK2 (ZUSAH3X180)
- PRIME-LINE WHT Sash Lock (F 2744)
- MIDWEST FASTENER Plastic Pocket Door Guides 4PK (66066)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSW-0A)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0A)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB44)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in., Hex: 3/4 in (BSW-1L)
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. (BNYLA1-T)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in, Base: Nylon (SG-02)
- J.W. WINCO GN343.2-60-M12-80-OS Leveling Mount (12N80M84)
- S & W Leveling Mounts