Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/4-20, 1in Base, Construction: Steel
Mfr # BSW-0A
Zoro # G3440281
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Thread Size 1/4"-20
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSW-0A
- Zoro # G3440281
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.19 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 in |
Bolt Length | 2.5 in |
Details
Item | Leveling Mount |
Load Capacity | 1000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Hex | 1/2 in |
Base | Steel |
Includes | Locking Nut |
Construction | Steel |
Base Material | Steel |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 3.19 in, Load Capacity 1000 lb, Thread Size 1/4 In.-20, Construction Steel, Hex 1/2 in, Includes Locking Nut, Bolt Length 2.5 in, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Privacy Knob, Satin Brass (TY102 SB)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA20R)
- HAGER COMPANIES Bb1191 Full Mortise, Five Knuckle, Ball Bearing, Standard Weight Hinge 4.5" X 4.5" Us32d (1191B0045004532D0001)
- SCHLAGE Entry Lever Flair Sn (F51VFLA619)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (BSW-0Z)
- S & W Level Mount, Anti-Vibe, 3/8-16, 3 in. Base (LP3-A3L)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD38)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in., Bolt Length: 4 in (MG-06)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSSW-5A)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in., Hex: 3/4 in (BSW-1L)
- J.W. WINCO GN41-40-M8-50-D3-SK Leveling Feet (41-40-M8-50-D3-SK)
- S & W Leveling Mounts