Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 4in Base
Mfr # TSNYLB44
Zoro # G1373793
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.3125 in
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # TSNYLB44
- Zoro # G1373793
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.3125 in |
Thread Size | 1/2"-13 |
Base Dia. | 4 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 3/4 in |
Includes | Locking Nut |
Base | Nylon |
Construction | Stainless Steel |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 5.31 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 376, Buna N, 0.21 In., PK5 (U38801.018.0975)
- FLEXITALLIC Metal Gasket, 12-57/64 in. In, 18 in. Out (120060008)
- STRYBUC Sash Lock with Keeper (50-418-46)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 716)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (SG-07)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1)
- S & W Level Mount, Fixed Stud, M10, 2-1/32in Base, Base: Nylon (MG-04)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (NYL B34)
- COMPONENT HARDWARE S/S Clad Zinc Die Cast 3" Adj Hi-Rise He (A10-0881-C)
- S & W Leveling Feet & Pads