Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 4in Base
Mfr # BNYLB46
Zoro # G1111485
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.3125 in
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLB46
- Zoro # G1111485
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.3125 in |
Thread Size | 1/2"-13 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Includes | Locking Nut |
Hex | 3/4 in |
Base | Nylon |
Construction | Steel |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.31 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Latch GuardHES 4500 Series (150)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (5000W)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/70 KD)
- J.W. WINCO JW Winco WN9000 11T3WP2N Leveling Feet (11T3WP2N)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (NTS-5)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSWD-3A)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (MB-SW2)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSW-1)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSWD-2)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (SG-011)
- S & W Leveling Mounts