Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 4in Base
Mfr # BNYLB44-EL
Zoro # G3383651
original price:
$13.50
22% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3750 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLB44-EL
- Zoro # G3383651
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.375 in |
Thread Size | 1/2"-13 |
Base Dia. | 4 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Hex | 3/4 in |
Includes | Locking Nut |
Base | Nylon w/ Non-Skid Pad |
Construction | Steel |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 5.38 in, Load Capacity 3750 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Casement Operator (900-9834)
- FASADE Outside Corner Trim Brushed Nickel, PK5 (14729)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in Aluminum - Size 2 (TC2202-AL)
- LCN Closer Adjustment Wrench, Aluminum, PK12 (GHW12)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSW-1)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSWD-4A)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC44-EL)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G-06)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (DTS-4)
- J.W. WINCO JW Winco WN9100 10TWP5N Leveling Feet (10TWP5N)
- S & W Leveling Feet & Pads