Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 3in Base
Mfr # BNYLB36
Zoro # G2322083
original price:
$12.29
22% off
new price: $9.49
/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLB36
- Zoro # G2322083
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.125 in |
Thread Size | 1/2"-13 |
Base Dia. | 3 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Includes | Locking Nut |
Hex | 3/4 in |
Construction | Steel |
Base | Nylon |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 7.13 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Side, Red (145/20 Red)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1367FS)
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-36)
- SHEPHERD HARDWARE Tip Leg Rbbr Wht1-1/4" (3216)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (TSNYLB44)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NTS-2)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB34-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (SG04-EL)
- S & W Leveling Feet & Pads