Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 3in Base
Mfr # BNYLB34-EL
Zoro # G3302372
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3750 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BNYLB34-EL
- Zoro # G3302372
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Base | Nylon w/ Non-Skid Pad |
Hex | 3/4 in |
Construction | Steel |
Includes | Locking Nut |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.25 in, Load Capacity 3750 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 007 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD007X500)
- ILCO Ilco: Key Blanks, A1001AH-CO91 COR. (UO1A1 A22A1 (ILCO-A1001AH-CO91)
- DALTILE Daltile Adventuro Forest 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD34648CLVT1P)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Snow Hexagon 8.8 in. x10.375 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (12.25 sq.ft), 25PK (SC-4112)
- S & W Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (SG-04)
- S & W Level Mount, Swivel Stud, 1/2-13, 2-1/2 in. (LP2-B3)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Load Capacity: 4500 lb (NSSW-3)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (BSW-1H)
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. (BNYLA1-T)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in (TSW-1N)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-T)
- S & W Leveling Mounts