Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 2in Base
Mfr # NYL B24
Zoro # G3359596
original price:
$9.96
12% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NYL B24
- Zoro # G3359596
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.125 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 4000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Construction | Steel |
Base | Nylon |
Includes | Locking Nut |
Hex | 3/4 in |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 5.13 in, Load Capacity 4000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Hinge (095KF3030F00)
- ZORO SELECT O-Ring, Dash 230, PU, 0.13 In., PK5 (1WHD3)
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 18 x 18 (FG1818)
- PROSOURCE Roll Felt Hvyduty 3/8In X 40In (FE-50232-PS)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB23)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB26)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB28)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA28-EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4AN)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (NYL C46)
- S & W MANUFACTURING Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3-316)
- S & W Leveling Feet & Pads