Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 2in Base
Mfr # LP1-B3
Zoro # G0848154
original price:
$9.55
10% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.06 in
- Load Capacity 3500 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # LP1-B3
- Zoro # G0848154
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.06 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 3500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc-Plated |
Base | Steel |
Construction | Steel |
Hex | 3/4 in |
Includes | 2 Locking Nuts |
Base Material | Steel |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 4.06 in, Load Capacity 3500 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes 2 Locking Nuts, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extension Spring, Stl, Zinc, 0.358x16 1/2 L (3HPT7)
- MIGHTY MULE Single Button Entry Transmitter (FM135)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ5)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 100 Ft (150B2X1/8-100)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSWD-2A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BSNYLA13)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB46)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (LP1-B6)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3AN)
- S & W Leveling Mount, Boltless, 1-8, 5 in. Base (BSNYLE5-TEL)
- S & W Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G-04)
- S & W Leveling Mounts