Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 2in Base
Mfr # BSNYLB24-EL
Zoro # G1906256
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BSNYLB24-EL
- Zoro # G1906256
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Includes | Locking Nut |
Hex | 3/4 in |
Construction | Stainless Steel |
Base | Nylon w/ Non-Skid Pad |
Base Material | Nylon |
Bolt Material | Stainless Steel |
Connection Type | Threaded Stud |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 5.25 in, Load Capacity 3000 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 4 in, Finish Stainless Steel, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Nylon w/ Non-Skid Pad, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 5mm ID, PK50 (ZUSAVB75M2X5)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (1852A)
- KOHLER O-Ring Kit (1362501)
- AMERICAN LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3901SWO)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (SLP1-B6L)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23-EL)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BSNYLB2-TEL)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSSW-4)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB34-EL)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in, Load Capacity: 500 lb (G-010)
- S & W MANUFACTURING Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3-316)
- S & W Leveling Mounts