Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 2in Base
Mfr # BNYLB24-EL
Zoro # G1218795
original price:
$9.90
14% off
new price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Clear Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLB24-EL
- Zoro # G1218795
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc-Plated |
Construction | Steel |
Includes | Locking Nut |
Hex | 3/4 in |
Base | Nylon w/ Non-Skid Pad |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 5.25 in, Load Capacity 3000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Latch Spring 3 Option (40-250-605)
- GARLOCK Gasket, Fiber, 1/8 In T, 15 x 15 In (5500)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 110, PK25 (ZUSAH70LUB110)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray, Insert Type: Brush (A605DKB-8)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (LP1-B6L)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in (G-02)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3N)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2M)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base (BSNYLA2-T)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Base: Nylon (BNYLA2-T)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2A)
- S & W Leveling Feet & Pads