Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
Mfr # SWD-2
Zoro # G0377045
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 700 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SWD-2
- Zoro # G0377045
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.13 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.88 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 700 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Includes | Locking Nut |
Construction | Steel |
Hex | 3/4 in |
Base | Delrin(R) |
Base Material | Delrin(R) |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 3.13 in, Load Capacity 700 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Delrin(R), Base Delrin(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Arabescato Venato White SAMPLE Cube Honed Marble Mosaic Tile (ZOR-MD-0383-SAM)
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCCAR)
- SUGATSUNE Ghc348-Blk Black Glass Door Hinge With Catch (GHC-34/8/BLK)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85350.102.LENT)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2A)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2A)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G-012)
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MB-SW5EL)
- S & W Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G-015)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2 in. Base, Bolt Length: 3 in (LP1-A3L)
- S & W Leveling Feet & Pads