Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
Mfr # NSW-2AN
Zoro # G2374915
original price:
$23.49
19% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.25 in
- Load Capacity 3750 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # NSW-2AN
- Zoro # G2374915
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.88 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Nickel-Plated |
Base | Steel w/ Non-Skid Pad |
Construction | Steel |
Includes | Locking Nut |
Hex | 3/4 in |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 5.25 in, Load Capacity 3750 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Nickel-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C02960320810S (C02960320810S)
- IVES Ball Catch, Bright, 3.5 lb., 1-3/8 in.L (347B3)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN DA)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Roller, Top Mounted, Satin Nickel (BARN-ROL2 15)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD46-EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (TNYLD44-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC44-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (SNYLB34)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (SG-011)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C3)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (BSW-1H)
- S & W Leveling Mounts