Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
Mfr # NSSWD-2
Zoro # G0283814
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 700 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSSWD-2
- Zoro # G0283814
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.88 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 700 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Base | Delrin(R) w/ Non-Skid Pad |
Includes | Locking Nut |
Construction | Stainless Steel |
Hex | 3/4 in |
Base Material | Delrin(R) |
Bolt Material | Stainless Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 3.25 in, Load Capacity 700 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 2 in, Finish Stainless Steel, Base Material Delrin(R), Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Delrin(R) w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C03120471000S (C03120471000S)
- ZORO SELECT Guide, Door, Single (4PE69)
- ECLIPSE MAGNETICS Alnico Power Magnet 818, Pull Force:132lb (818)
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-LH-DU)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSWD-2)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSWD-2A)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A3L)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb (BNYLA4-TEL)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BSNYLD38-EL)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BSNYLC2-TEL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G04-EL)
- S & W Leveling Mounts