Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
Mfr # BSW-2AN
Zoro # G0888623
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
- Finish Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSW-2AN
- Zoro # G0888623
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.13 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.88 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Nickel-Plated |
Construction | Steel |
Hex | 3/4 in |
Base | Steel |
Includes | Locking Nut |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 5.13 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Nickel-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S Hook, 5/16 in. Opening, 2-1/8 in., PK10 (U17381.000.0212)
- EKENA MILLWORK Saratoga Rough Sawn Timber Gable Bracket, Douglas Fir, 72"W x 39"H x 2"D x 4"F, 13/12 Pitch (GBW072X39X0204SAR00RDF)
- BRASS ACCENTS Mail Slot, 3-5/8x13", Antique Brass (A07-M0010-609)
- MASTER LOCK Extension Kit, Multi-Use, Silver (3630-0320)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2N)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSW-2AN)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0A)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23)
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base (MB-SW1)
- J.W. WINCO JW Winco WN9000.1 8T3WP8N Leveling Feet (8T3WP8N)
- S & W Leveling Mounts