Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, M12, 2-13/32 in.
Mfr # MG-08
Zoro # G0604143
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Thread Size M12
- Leveling Mount Type Fixed Stud
- Base Dia. 2 13/32 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # MG-08
- Zoro # G0604143
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5 in |
Thread Size | M12 |
Base Dia. | 2 13/32 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Construction | Steel |
Base | Nylon |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.41 in, Height 5 in, Load Capacity 250 lb, Thread Size M12, Construction Steel, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Oil Rubbed Bronze Pulls (2617.102)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK25 (M38871.020.0100)
- CODEL DOORS 28" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2480pri8433)
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 24"W x 24"H (GVPOC24X2402SF)
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. (MG-07)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BSNYLA34-EL)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (NMS-SW2)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (LP3-D3)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5N)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23)
- S & W Leveling Feet & Pads