Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, M10, 2-13/32 in.
Mfr # MG-05
Zoro # G1449393
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Load Capacity 250 lb
- Thread Size M10
- Leveling Mount Type Fixed Stud
- Base Dia. 2.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # MG-05
- Zoro # G1449393
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | M10 |
Base Dia. | 2.41 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc-Plated |
Construction | Steel |
Base | Nylon |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.41 in, Height 3 in, Load Capacity 250 lb, Thread Size M10, Construction Steel, Bolt Length 2 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Gray, 4 ft. (3452CNB48)
- MCKINNEY Wiring Harness (QC-C1500P)
- PRIME-LINE Door Knob Lock-Out Device, Diecast Construction, Gray Painted Color (EP 4180)
- STRYBUC Manual Skylight Operator (36-342-3)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG-013)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (LP3-C3)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB44-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2A)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5G)
- COMPONENT HARDWARE SS Clad Zinc Die Cast Adj Hex Foot Inse (A15-0851-C)
- S & W Leveling Mounts