Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, M10, 2-13/32 in., Bolt Length: 4 in
Mfr # MG-06
Zoro # G3408517
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Load Capacity 250 lb
- Thread Size M10
- Leveling Mount Type Fixed Stud
- Base Dia. 2 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # MG-06
- Zoro # G3408517
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5 in |
Thread Size | M10 |
Base Dia. | 2 13/32 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Construction | Steel |
Base | Nylon |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.41 in, Height 5 in, Load Capacity 250 lb, Thread Size M10 x 1.5, Construction Steel, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Exit Station, SS, 5 in. H, w/2 Keys (DE-1)
- SPD Welded Blade End Gas Spring (GSWB348645)
- RCI RCI 908 Series, Pushbutton, Stainless Steel (908-RE-TD 32D)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE595 CAM626ACC)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base, Height: 5.375 in (BSNYLB44-EL)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (BSW-1H)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4N)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3A)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Construction: Steel (BSW-0A)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2N)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0A)
- S & W Leveling Feet & Pads