Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 5/8-11, 3-3/16 in.
Mfr # G-016
Zoro # G0579415
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Thread Size 5/8-11
- Leveling Mount Type Fixed Stud
- Base Dia. 3 3/16 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # G-016
- Zoro # G0579415
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.125 in |
Thread Size | 5/8-11 |
Base Dia. | 3 3/16 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Construction | Steel |
Base | Nylon |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 3.19 in, Height 5.13 in, Load Capacity 500 lb, Thread Size 5/8 In.-11, Construction Steel, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Spline Blk 25'L .250 (P7530)
- EKENA MILLWORK Trenton Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48TRN)
- SPEC Compression Spring, Stainless Steel, PK10, C11001252500S (C11001252500S)
- PRIME-LINE Door Push Plate, 4 in. x 16 in., Bright Brass Single Pack (J 4630)
- S & W Leveling Mount, Boltless, 3/4-10, 5 in Base (BNYLD5-T)
- S & W Leveling Mount, Boltless, 3/4-10, 4 in Base (BNYLD4-TEL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSW-1A)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2-1/2 in. (SLP2-B6L)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC38)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1Z)
- S & W Leveling Mounts