Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 5/8-11, 2-13/16 in
Mfr # SG-013
Zoro # G1103304
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Thread Size 5/8-11
- Leveling Mount Type Fixed Stud
- Base Dia. 2 13/16 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SG-013
- Zoro # G1103304
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.0625 in |
Thread Size | 5/8-11 |
Base Dia. | 2 13/16 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Base | Nylon |
Construction | Stainless Steel |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.81 in, Height 5.06 in, Load Capacity 500 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Bolt Length 4 in, Finish Stainless Steel, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL 600 Series Door Closer, Adjustable 1-4 Spring Size, Aluminum (DC100018)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/2 In, PK10 (103206)
- ZORO SELECT Hole Plug, Hole D 1 3/8 In, Wh, PK25 (1ELX6)
- HICKORY HARDWARE Aluminum Handle 36 Inch, 2PK (C02H075749-AL)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in. (MG-05)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSW-1AN)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (DTS-4)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (BSW-0Z)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23-EL)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (SLP1-B6L)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Load Capacity: 4500 lb (NSSW-3)
- S & W Leveling Mounts