Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 5/16-18, 2-1/32 in
Mfr # G-04
Zoro # G3132622
original price:
$3.84
12% off
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Load Capacity 250 lb
- Thread Size 5/16"-18
- Leveling Mount Type Fixed Stud
- Base Dia. 2 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # G-04
- Zoro # G3132622
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 5/16"-18 |
Base Dia. | 2 1/32 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Construction | Steel |
Base | Nylon |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.03 in, Height 3 in, Load Capacity 250 lb, Thread Size 5/16 In.-18, Construction Steel, Bolt Length 2 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK MAG PADLOCK 2"" SHACKLE (M930XKADLHCCSEN)
- EKENA MILLWORK Round Gable Vent Louver, Functional, 24"W x 24"H x 1 1/8"P (GVRO24F)
- ZORO SELECT O-Ring, EPDM, Dash 210, 3/4, 1.012, PK25 (U38869.012.0075)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-14-LH-AL SETS)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C3)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2A)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB46)
- S & W Level Mount, Fixed Stud, M6, 1-13/64in Base, Base: Nylon (MG-01)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3Z)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD46-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC38)
- S & W Leveling Feet & Pads