Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 5/16-18, 1-13/64in
Mfr # G-03
Zoro # G2790742
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 in
- Load Capacity 250 lb
- Thread Size 5/16"-18
- Leveling Mount Type Fixed Stud
- Base Dia. 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # G-03
- Zoro # G2790742
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.25 in |
Thread Size | 5/16"-18 |
Base Dia. | 1 13/64 in |
Bolt Length | 1.5 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Construction | Steel |
Base | Nylon |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 1.2 in, Height 2.25 in, Load Capacity 250 lb, Thread Size 5/16 In.-18, Construction Steel, Bolt Length 1.5 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER Cylindrical Lock, C2000-STRM-B-630-SFIC (C2000-STRM-B-630-SFIC)
- C.E. SMITH Carpet Roll - 18 in. x 50 Lin Yards, Box (11349-2)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP-HD1)
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX40 SAT 626)
- S & W Leveling Mount, Swivel Stud, M8, 1in Base (MB-SW0)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Base: Steel w/ Non-Skid Pad (NSW-2A)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2A)
- S & W Leveling Mount, Swivel Stud, M16, 4 in Base (BSMNYLC46-EL)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb (BNYLA4-TEL)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5G)
- S & W Leveling Feet & Pads