Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 3/8-16, 2-13/32 in
Mfr # G-06
Zoro # G2405182
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Thread Size 3/8"-16
- Leveling Mount Type Fixed Stud
- Base Dia. 2 13/32 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # G-06
- Zoro # G2405182
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 13/32 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Base | Nylon |
Construction | Steel |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.41 in, Height 3 in, Load Capacity 250 lb, Thread Size 3/8 In.-16, Construction Steel, Bolt Length 2 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (2VAH6)
- DETEX UL Listed Panic Hardware Exit Control Lock (ECL230D)
- COMPX REGULATOR Electronic Keyless Lock, Brushed Nickel (REG-S-V-3)
- HES Electric Strike Faceplate, HES 8000 Series (801 630)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G-07)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA24-EL)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5N)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (BSW-0Z)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0N)
- S & W Leveling Feet & Pads