Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 3/8-16, 2-1/32 in.
Mfr # SG-05
Zoro # G2358727
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Load Capacity 250 lb
- Thread Size 3/8"-16
- Leveling Mount Type Fixed Stud
- Base Dia. 2.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SG-05
- Zoro # G2358727
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 3/8"-16 |
Base Dia. | 2.03 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Base | Nylon |
Base Material | Nylon |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.03 in, Height 3 in, Load Capacity 250 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Bolt Length 2 in, Finish Stainless Steel, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 203, 5/16, 0.574, PK25 (U38801.012.0031)
- WRS 15" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1430 (05-40014-3)
- HID ProximityReader, 1-5/7inWx3-1/7inHx2/3inD (6008B2B07)
- BRINKS COMMERCIAL Steel Hydraulic Adjustable Door Closer (BC4009)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G-09)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3A)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (TNYLD44-EL)
- S & W Leveling Mount, Swivel Stud, M12, 4 in Base (BMNYLB46-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base, Height: 9.125 in (BNYLC38)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1A)
- J.W. WINCO Leveling Foot, 5.04" H, 2,473 lbf, 1/2-13 (30-100-1/2X13-100-A1-SK)
- S & W Leveling Mounts