Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 3/8-16, 2-1/32 in.
Mfr # G-05
Zoro # G0899001
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Load Capacity 250 lb
- Thread Size 3/8"-16
- Leveling Mount Type Fixed Stud
- Base Dia. 2 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # G-05
- Zoro # G0899001
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 1/32 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Construction | Steel |
Base | Nylon |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.03 in, Height 3 in, Load Capacity 250 lb, Thread Size 3/8 In.-16, Construction Steel, Bolt Length 2 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Oil-Rubbed Bronze (CL400B0433)
- LCN Extra Duty Arm Door Closer, Aluminum (1461-EDA AL)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (428E - 72)
- YALE Lever, Lever Escutcheon w/Lock, Right Hand (AU626F-RH-US32D)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BNYLB2-T)
- S & W Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (SG-014)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BSNYLB2-TEL)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3A)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (TSW-1M)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NDTS-2)
- HDL HARDWARE Nylon Base 3/8 in. Levelers (A38 212)
- S & W Leveling Feet & Pads