Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 1/2-13, 3-3/16 in.
Mfr # SG-014
Zoro # G3486777
original price:
$19.55
5% off
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Thread Size 1/2"-13
- Leveling Mount Type Fixed Stud
- Base Dia. 3 3/16 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # SG-014
- Zoro # G3486777
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.125 in |
Thread Size | 1/2"-13 |
Base Dia. | 3 3/16 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Base | Nylon |
Construction | Stainless Steel |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 3.19 in, Height 5.13 in, Load Capacity 500 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Bolt Length 4 in, Finish Stainless Steel, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 219, PK100 (ZUSAH90219)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- SCHLAGE Grade 1, Single Cyl, C KWY, US4, Rectangle Stk, 6 Pins (B660P 606)
- SAFE-T-SPONGE FME Sponge, 6", PK10 (PL6)
- S & W Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (SG-04)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (TSNYLB44)
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base (BNYLC58)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BSNYLB44)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1)
- S & W Leveling Mount, Boltless, 1-8, 5 in. Base (BSNYLE5-TEL)
- S & W Leveling Mounts