Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 1/2-13, 3-3/16 in.
Mfr # G-015
Zoro # G1465651
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.13 in
- Load Capacity 500 lb
- Thread Size 1/2"-13
- Leveling Mount Type Fixed Stud
- Base Dia. 3.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # G-015
- Zoro # G1465651
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.13 in |
Thread Size | 1/2"-13 |
Base Dia. | 3.19 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc-Plated |
Construction | Steel |
Base | Nylon |
Base Material | Nylon |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 3.19 in, Height 7.13 in, Load Capacity 500 lb, Thread Size 1/2 In.-13, Construction Steel, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (S10D SAT 626)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD, Number of Coils: 12.5 (3HPL8)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano White 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-512)
- STRYBUC Slider Spring Latch White (50-768WH)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2N)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (TNYLC48)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base (BSNYLA4-T)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BNYLC2-TEL)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (LP1-B6)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4AN)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13)
- S & W Leveling Mounts