Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 1/2-13, 2-13/32 in
Mfr # SG-08
Zoro # G0246757
original price:
$9.34
9% off
new price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Load Capacity 250 lb
- Thread Size 1/2"-13
- Leveling Mount Type Fixed Stud
- Base Dia. 2.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SG-08
- Zoro # G0246757
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 1/2"-13 |
Base Dia. | 2.41 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Base | Nylon |
Construction | Stainless Steel |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.41 in, Height 3 in, Load Capacity 250 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Bolt Length 2 in, Finish Stainless Steel, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 136, PK100 (ZUSAH70136)
- MEDECO 6 Pin Uncombinated Small Format Interchangeable Core with K Keyway and Clip Retainer Satin Chrome (336B01026AKBS)
- SDC Power Supply, 12/24VDC, 1A Output, 3.5in.H (602RF)
- GENESIS 20 Indrawer Slides (Pair) Pr (AH 7600-20)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NTS-2)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Base: Nylon (BNYLA2-T)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC26-EL)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BSNYLC2-TEL)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2M)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base, Height: 9.125 in (BNYLC38)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base (BNYLA4-T)
- S & W Leveling Feet & Pads