Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 1/2-13, 2-13/16 in
Mfr # SG-010
Zoro # G2872834
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Thread Size 1/2"-13
- Leveling Mount Type Fixed Stud
- Base Dia. 2 13/16 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SG-010
- Zoro # G2872834
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.0625 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 13/16 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Base | Nylon |
Construction | Stainless Steel |
Base Material | Nylon |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.81 in, Height 3.06 in, Load Capacity 500 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Bolt Length 2 in, Finish Stainless Steel, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB50CBX - 25 Lbs. Pull - Pkg Qty 25 (RB50CBX)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA (40MPUS100-10SS)
- COMMAND Hook, Command, M, Wht, PK2 (170016ESBG)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Classroom Door Lever/Handle with Lock and IC Core (DL-LHV70IC-US26D)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (SG-011)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (LP1-B6L)
- S & W Leveling Mount, Swivel Stud, M12, 4 in Base (BMNYLB46-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1N)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSWD-2A)
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. (MG-07)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (SLP1-B6L)
- S & W Leveling Feet & Pads