Shop All Leveling Mounts
S & W
Level Mount, Boltless, 5/8-11, 2-1/2in Base
Mfr # NSDTS-3
Zoro # G2765664
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1200 lb
- Thread Size 5/8"-11
- Leveling Mount Type Boltless
- Base Dia. 2 1/2 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSDTS-3
- Zoro # G2765664
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.38 in |
Thread Size | 5/8"-11 |
Base Dia. | 2 1/2 in |
Details
Item | Leveling Mount |
Load Capacity | 1200 lb |
Leveling Mount Type | Boltless |
Finish | Stainless Steel |
Hex | 7/8 in |
Base | Delrin(R) w/ Non-Skid Pad |
Construction | Stainless Steel |
Base Material | Delrin(R) |
Connection Type | Boltless |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 2 1/2 in, Height 1.38 in, Load Capacity 1200 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Hex 7/8 in, Connection Type Boltless, Finish Stainless Steel, Base Material Delrin(R), Thrust Pad Material Non-Skid Pad, Base Delrin(R) w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: 6 cut keys with a rekey tool (KWS-83336)
- SCHLAGE COMMERCIAL Satin Brass Strikes 10025606 (10025606)
- JMA JMA: NA14 / 1069L National 4-Pin Cabinet Key - Brass (JMA NTC-1DE) (JMA-NTC-1DE)
- GENESIS Gs06-0550Pe10-018 Gas Spring (GSS 1791UU)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0A)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB26)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BSNYLC2-TEL)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB28-EL)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (NTS-5)
- S & W Leveling Feet & Pads