Shop All Leveling Mounts
S & W
Level Mount, Boltless, 3/8-16, 1-37/64 in.
Mfr # BSNYLA1-TEL
Zoro # G2290757
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.4375 in
- Load Capacity 1875 lb
- Thread Size 3/8"-16
- Leveling Mount Type Boltless
- Base Dia. 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BSNYLA1-TEL
- Zoro # G2290757
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.4375 in |
Thread Size | 3/8"-16 |
Base Dia. | 1 37/64 in |
Details
Item | Leveling Mount |
Load Capacity | 1875 lb |
Leveling Mount Type | Boltless |
Finish | Stainless Steel |
Hex | 3/4 in |
Base | Nylon w/ Non-Skid Pad |
Construction | Stainless Steel |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Socket Material | Stainless Steel |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 1.58 in, Height 1.44 in, Load Capacity 1875 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 3/4 in, Connection Type Boltless, Finish Stainless Steel, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Bolt Material Not Applicable, Base Nylon w/ Non-Skid Pad, Socket Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 3.5 in. H X 4.5 in. W X 1.5 in. L White Plastic K Rodent Guard (37553)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C7F1626)
- HARDWARE RESOURCES 12"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-12)
- ZORO SELECT Flange Gasket, Full Face, 2.5 In, Silicone (4CYW9)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5Z)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB48)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC36)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23-EL)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (G-01)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Base Dia.: 2 1/2 in (NTS-3)
- S & W Leveling Feet & Pads