Shop All Leveling Mounts
S & W
Level Mount, Boltless, 3/8-16, 1-1/4in Base
Mfr # NSTS-1
Zoro # G3460527
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Load Capacity 1800 lb
- Thread Size 3/8"-16
- Leveling Mount Type Boltless
- Base Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # NSTS-1
- Zoro # G3460527
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1 in |
Thread Size | 3/8"-16 |
Base Dia. | 1 1/4 in |
Details
Item | Leveling Mount |
Load Capacity | 1800 lb |
Leveling Mount Type | Boltless |
Finish | Stainless Steel |
Construction | Steel |
Hex | 5/8 in |
Base | Stainless Steel w/ Non-Skid Pad |
Includes | Jam Nut |
Base Material | Stainless Steel |
Connection Type | Boltless |
Thrust Pad Material | Non-Skid Pad |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 1 1/4 in, Height 1 in, Load Capacity 1800 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Jam Nut, Connection Type Boltless, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Pad, Base Stainless Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 160, Viton, 0.1 In., PK2 (U38871.009.0525)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/2, 4-2/3 In. L (4510-46-101-313)
- ABUS Combination Padlock, Front, Black/Silver (78/50)
- TRIMLITE 30" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2668ska8402BF)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2Z)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BSNYLD510-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 2-1/2 in. (LP2-A3)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSW-1)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (TNYLC48)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5N)
- WMI Level Mount, Anti-Vibe, M16, 6-19/64in Base (WMR160-100)
- S & W Leveling Mounts