Shop All Leveling Mounts
S & W
Level Mount, Boltless, 1/2-13, 1-7/8in Base
Mfr # TSW-2Z
Zoro # G3207267
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.13 in
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Boltless
- Base Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # TSW-2Z
- Zoro # G3207267
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.13 in |
Thread Size | 1/2"-13 |
Base Dia. | 1 7/8 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Boltless |
Finish | Yellow Zinc-Plated |
Construction | Steel |
Hex | 3/4 in |
Base | Steel |
Base Material | Steel |
Connection Type | Boltless |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 1.88 in, Height 1.13 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Connection Type Boltless, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Deadbolt, QDB1, Bright Chrome, 6 Pin (QDB180625S4DBSSCKD)
- HARDWARE RESOURCES 15 lb. White Single Magnetic Catch with Polished Brass Strike and Screws (50633)
- HY-KO Key Blank Sargent S16 (11010S16)
- WESTERN FABRICATING LLC Western Fabricating 135° Stainless Steel Corner Guard, 16 Ga., Rd. Corners, 48"Lx3"Wx3"H (30304816_135-degree_round-corner)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA24-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (TNYLB44)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NDTS-2)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (NYL B24)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB44)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BSNYLB44)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC44)
- S & W Leveling Feet & Pads