Shop All Leveling Mounts
S & W
Level Mount, Boltless, 1/2-13, 1-7/8in Base
Mfr # NTS-2
Zoro # G0972142
original price:
$10.95
9% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25 in
- Load Capacity 3750 lb
- Thread Size 1/2"-13
- Leveling Mount Type Boltless
- Base Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NTS-2
- Zoro # G0972142
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 1 7/8 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Boltless |
Finish | Yellow Zinc-Plated |
Construction | Steel |
Base | Steel w/ Non-Skid Pad |
Hex | 3/4 in |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Connection Type | Boltless |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 1.88 in, Height 1.25 in, Load Capacity 3750 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Connection Type Boltless, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- LAUREY 3 1/4" Colonial Handle, Antique Copper (21007)
- ROCKWOOD Lever Extension Flush Bolt, Satin Bronze (555.10)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0190)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5AN)
- S & W Level Mount, Anti-Vibe, 5/8-11, 4 in. Base (LP4-C6L)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BSNYLB2-TEL)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (LP3-C6L)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23)
- S & W Leveling Mounts