Shop All Leveling Mounts
S & W
Level Mount, Boltless, 1/2-13, 1-7/8in Base
Mfr # DTS-2
Zoro # G0563997
original price:
$9.35
12% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.13 in
- Load Capacity 700 lb
- Thread Size 1/2"-13
- Leveling Mount Type Boltless
- Base Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # DTS-2
- Zoro # G0563997
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.13 in |
Thread Size | 1/2"-13 |
Base Dia. | 1 7/8 in |
Details
Item | Leveling Mount |
Load Capacity | 700 lb |
Leveling Mount Type | Boltless |
Finish | Yellow Zinc-Plated |
Base | Delrin(R) |
Hex | 3/4 in |
Construction | Steel |
Base Material | Delrin(R) |
Connection Type | Boltless |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 1.88 in, Height 1.13 in, Load Capacity 700 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Connection Type Boltless, Finish Yellow Zinc-Plated, Base Material Delrin(R), Base Delrin(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Deadbolt, Chrome, Single, 2-1/4in. (8T37KSTK626)
- INOX INOX Push Plate 4" x 16" Satin Stainless Steel 32D (PPN4016-32D)
- LCN 4011-REG RH BRASS Surface Closers (4011-REG RH 696)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (SNYLB34)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB48-EL)
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. (BNYLA1-T)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23-EL)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (NMS-SW2)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (LP1-B6)
- J.W. WINCO GN41-50-M8-50-D3-SK Leveling Feet (41-50-M8-50-D3-SK)
- S & W Leveling Mounts