Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 5/8-11, 4 in. Base
Mfr # LP4-C6L
Zoro # G0651761
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4500 lb
- Thread Size 5/8"-11
- Leveling Mount Type Anti-Vibration
- Base Dia. 4 in
- Finish Clear Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # LP4-C6L
- Zoro # G0651761
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.44 in |
Thread Size | 5/8"-11 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 4500 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Clear Zinc-Plated |
Includes | 2 Locking Nuts |
Base | Steel w/ Anti-Vibration Pad |
Hex | 7/8 in |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Anti-Vibration Pad |
Anti-Vibration | Yes |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 4 in, Height 7.44 in, Load Capacity 4500 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes 2 Locking Nuts, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 6PK 110 Screw Hook (N120-402)
- J.W. WINCO GN749-G 3/4-A Threaded Plug, NBR Seal (749-G3/4-A)
- RANDALL 4' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2" (4 FT BS-220-G)
- BARON Bolt Snap Zn Openeye Rigid 3/8 (231)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-TEL)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in, Load Capacity: 500 lb (G-010)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BNYLA36-EL)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (SG-01)
- ELESA Levelling feet, LV.A-60-14-AS-M16x108-ESD-C (LV.A-ESD-C)
- S & W Leveling Feet & Pads