Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 5/8-11, 3 in. Base
Mfr # SLP3-C6L
Zoro # G1073344
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.4375 in
- Load Capacity 4500 lb
- Thread Size 5/8-11
- Leveling Mount Type Anti-Vibration
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SLP3-C6L
- Zoro # G1073344
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.4375 in |
Thread Size | 5/8-11 |
Base Dia. | 3 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 4500 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Stainless Steel |
Construction | Stainless Steel |
Includes | 2 Locking Nuts |
Hex | 7/8 in |
Base | Stainless Steel w/ Anti-Vibration Pad |
Base Material | Stainless Steel |
Anti-Vibration | Yes |
Thrust Pad Material | Anti-Vibration Pad |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 3 in, Height 7.44 in, Load Capacity 4500 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Hex 7/8 in, Includes 2 Locking Nuts, Bolt Length 6 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Stainless Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2668pri8433)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Satin Brass (VL507 SB)
- CORBIN RUSSWIN Sngl Cylinder Office Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2051LL626)
- ELMDOR Fire Rated Access Door, 24x24, Prime Coat W/ Recessed Turn Latch (FR24X24PC-RTL)
- S & W Level Mount, Swivel Stud, M16, 2-1/2in Base (MN-SW3)
- S & W Leveling Mount, Swivel Stud, M20, 4 in Base (BSMNYLD46)
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base (BNYLE510)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD46-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 4in Base (BNYLA48-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (NYL C34)
- S & W MANUFACTURING Leveling Mount, Nylon Base, 1/4-20" (WG1-20-10)
- S & W Leveling Mounts