Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 5/8-11, 3 in. Base
Mfr # LP3-C3L
Zoro # G0624522
original price:
$35.48
5% off
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4500 lb
- Thread Size 5/8-11
- Leveling Mount Type Anti-Vibration
- Base Dia. 3 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # LP3-C3L
- Zoro # G0624522
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.4375 in |
Thread Size | 5/8-11 |
Base Dia. | 3 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 4500 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Clear Zinc |
Construction | Steel |
Hex | 7/8 in |
Includes | 2 Locking Nuts |
Base | Steel w/ Anti-Vibration Pad |
Base Material | Steel |
Thrust Pad Material | Anti-Vibration Pad |
Anti-Vibration | Yes |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 3 in, Height 4.44 in, Load Capacity 4500 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes 2 Locking Nuts, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, Standard, TB Keyway, 1/2in. (1A1TB1KS473KS800)
- ZORO SELECT CompressSpring, Precision, 1 3/4, PK5 (1NCR9)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV1)
- PROSOURCE Picture Hanger W/Nail 100Lb Zp (PH-121100-PS)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (LP3-C6L)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB34-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (NYL B24)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2A)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD34)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG-09)
- S & W Leveling Feet & Pads