Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in.
Mfr # BSW-3L
Zoro # G1802647
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.88 in
- Load Capacity 900 lb
- Thread Size 5/8"-11
- Leveling Mount Type Anti-Vibration
- Base Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSW-3L
- Zoro # G1802647
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.88 in |
Thread Size | 5/8"-11 |
Base Dia. | 2.5 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 900 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Yellow Zinc-Plated |
Hex | 7/8 in |
Construction | Steel |
Includes | Locking Nut |
Base | Steel w/ Anti-Vibration Pad |
Base Material | Steel |
Thrust Pad Material | Anti-Vibration Pad |
Anti-Vibration | Yes |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 2 1/2 in, Height 3.88 in, Load Capacity 900 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/32 in (1XTF4)
- HILLMAN Traditional Key House/Office Key Blank 84 XL7 Single For XL locks, 4PK (88529)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3)
- SIMPLEX Kaba Left Hand Mechanical Pushbutton Lever Lock with Key Override; Schlage Prep and 2-3/4in (LL1021S26D)
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base (BNYLE510)
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base (BNYLC58)
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base (BMNYLA23)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (TNYLC48)
- S & W Leveling Mount, Swivel Stud, M8, 1in Base (NMS-SW0)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4A)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23-EL)
- S & W Leveling Mounts