Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in.
Mfr # LP2-A6L
Zoro # G0588691
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb
- Thread Size 3/8"-16
- Leveling Mount Type Anti-Vibration
- Base Dia. 2 1/2 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # LP2-A6L
- Zoro # G0588691
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.4375 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 1/2 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 1500 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Clear Zinc |
Construction | Steel |
Hex | 3/4 in |
Base | Steel w/ Anti-Vibration Pad |
Includes | 2 Locking Nuts |
Base Material | Steel |
Thrust Pad Material | Anti-Vibration Pad |
System of Measurement | Inch |
Anti-Vibration | Yes |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 2 1/2 in, Height 7.44 in, Load Capacity 1500 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Includes 2 Locking Nuts, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-DKB-GT118 12"x12)
- BARON Machine Chain No.3 (7633)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 100 Ft (100B3X5/32-100)
- WERNER D-Bolt Anchor, 5/8" opening w/Bolt (A320001-WB)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A3L)
- S & W Leveling Mount, Swivel Stud, M8, 1in Base (NMS-SW0)
- S & W Level Mount, Anti-Vibe, 5/8-11, 2 in. Base (LP1-C6L)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3Z)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSW-1)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB26)
- S & W Leveling Feet & Pads