Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in.
Mfr # LP2-A3L
Zoro # G2544586
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb
- Thread Size 3/8"-16
- Leveling Mount Type Anti-Vibration
- Base Dia. 2 1/2 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # LP2-A3L
- Zoro # G2544586
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.4375 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 1/2 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 1500 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Clear Zinc |
Hex | 3/4 in |
Base | Steel w/ Anti-Vibration Pad |
Construction | Steel |
Includes | 2 Locking Nuts |
Base Material | Steel |
Thrust Pad Material | Anti-Vibration Pad |
Anti-Vibration | Yes |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 2 1/2 in, Height 4.44 in, Load Capacity 1500 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Includes 2 Locking Nuts, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 48x25', Stucco, One Roll (3021119)
- ARROW Cylindrical Lock, RK12-BD-10B-CS (RK12-BD-10B-CS)
- FROST KING Doorsweep Al/Vnl Slfadh Wh36In (EZ36W)
- IVES Door Holder, Solid Brass, Silver, 4"H x 1"W (FS455-4 US26D)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A6L)
- S & W Level Mount, Anti-Vibe, 3/4-10, 4 in. Base (LP4-D6L)
- S & W Leveling Mount, Swivel Stud, M20, 5 in Base (BMNYLD58-EL)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (SG-01)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Bolt Length: 2 in (NSWD-3)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSW-1A)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base, Height: 5.375 in (BSNYLB44-EL)
- S & W Leveling Feet & Pads