Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in.
Mfr # TSW-1M
Zoro # G1230144
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Load Capacity 400 lb
- Thread Size 3/8"-16
- Leveling Mount Type Anti-Vibration
- Base Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # TSW-1M
- Zoro # G1230144
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.5 in |
Thread Size | 3/8"-16 |
Base Dia. | 1 1/4 in |
Details
Item | Leveling Mount |
Load Capacity | 400 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Yellow Zinc |
Base | Steel w/ Anti-Vibration Pad |
Construction | Steel |
Includes | Jam Nut |
Hex | 5/8 in |
Base Material | Steel |
Anti-Vibration | Yes |
Thrust Pad Material | Anti-Vibration Pad |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 1 1/4 in, Height 1.5 in, Load Capacity 400 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Jam Nut, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 5 1/2"W x 3/4"T x 96"L S4S Board, PVC (S4S1X6X96SWPV)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK100 (1WHJ9)
- DELTANA Dust Proof Strike, Adjustable, 2-7/8" X 1-3/8" Satin Chrome (SPDP278U26D)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP7348128900)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (G-01)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2N)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB44)
- S & W Leveling Mount, Swivel Stud, M8, 1in Base, Hex: 1/2 in (MN-SW0)
- S & W Level Mount, Fixed Stud, M8, 1-13/64in Base (MG-02)
- J.W. WINCO JW Winco WN9000 10N4WP2 Leveling Feet (10N4WP2)
- S & W Leveling Mounts