Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in., Hex: 3/4 in
Mfr # BSW-1L
Zoro # G2993785
original price:
$8.65
9% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 200 lb
- Thread Size 3/8"-16
- Leveling Mount Type Anti-Vibration
- Base Dia. 1 1/4 in
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSW-1L
- Zoro # G2993785
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.5 in |
Thread Size | 3/8"-16 |
Base Dia. | 1 1/4 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 200 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Yellow Zinc |
Includes | Locking Nut |
Construction | Steel |
Hex | 3/4 in |
Base | Steel w/ Anti-Vibration Pad |
Base Material | Steel |
Thrust Pad Material | Anti-Vibration Pad |
Anti-Vibration | Yes |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 1 1/4 in, Height 3.5 in, Load Capacity 200 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCTRD003S Single Cylinde (SC.TRD.003.S)
- YALE REAL LIVING Keyed Alike Kwikset Keyway Cylinder for Touchscreen Deadbolt US3 (605) Bright Brass Finish (AYRD200KWKA0605)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0304)
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R112x24)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (TSW-1L)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (NYL A24)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base, Load Capacity: 3000 lb (BNYLB2-TEL)
- S & W Leveling Mount, Swivel Stud, M20, 4 in Base (BSMNYLD46)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C6)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2M)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB26)
- S & W Leveling Mounts